Skip Content

WV
ARIENS

Snow Blower, Clearing Path: 24", Fuel Type: Gas, 11" Auger Diameter

  • Item # 31MJ51
  • My Part #
  • Mfr. Model # 920021
  • Catalog Page # 991
  • UNSPSC # 22101531
Snow Blower,24 in.,208cc,2 Stages close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $796.50 / each

Web Price $885.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 212.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This snow blower features a freeze-resistant, 3-blade, 12" impeller, and a heavy-duty, cast-iron gear case with alloy steel gears and L-3 severe-duty gear oil. The steel chute rotates 200° to throw snow up to 40 ft. in almost any direction. Pin-lock axle provides either high-traction, 2-wheel drive, or highly maneuverable 1-wheel drive. User-friendly controls. Fully welded and gusseted frame with welded structural truss reinforcement and folding tubular steel handlebars. Halogen light.

View More

Technical Specs

  • Item Snow Blower
  • Clearing Path 24"
  • Auger Diameter 11"
  • Inlet Height 20"
  • Torque 9.5 ft.-lb.
  • Fuel Type Gas
  • Displacement 208cc
  • Engine Brand Ariens
  • Drive Gears 6 Forward / 2 Reverse
  • Drive Type Disc
  • Stages 2
  • Start Type Electric/Recoil
  • Fuel Tank Capacity 3.2 qt.
  • Wheel Dia. 15"
  • Wheel Width 5"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.