Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

Snow Blower, Clearing Path: 21", Fuel Type: Gas, 8-13/32 Auger Diameter

  • Item# 22PT97
  • Mfr. Model# 938032
  • Catalog Page# 1266
  • UNSPSC# 22101531
Snow Blower, Clearing Path:  21", Fuel Type: Gas, 8-13/32  Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $735.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Sno-Thro® model is lightweight, and is easy to maneuver and transport. It features recoil and electric start, manual chute rotation, and deflector control. The foldable handle bar allows easy storage.

View More

Technical Specs

  • Item Snow Blower
  • Clearing Path 21"
  • Auger Diameter 8-13/32"
  • Inlet Height 12-7/32"
  • Torque 9.5 ft.-lb.
  • Fuel Type Gas
  • Displacement 208cc
  • Engine Brand Path-Pro(TM)
  • Drive Gears 1 Forward
  • Drive Type Auger
  • Stages 1
  • Start Type Electric/Recoil
  • Fuel Tank Capacity 2.9 qt.
  • Wheel Dia. 7-1/2"
  • Wheel Width 1-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 72reviewers.
Rated 5 out of 5 by THANK YOU ARIENS, Thanks a Million Started snowing at 1 pm yesterday Jan 22 and by 10 pm we had 4 inches of snow with a prediction of 13 inches by 7 AM today (Saturday) so I put off using my Path Pro for the first time ever. Woke up at 7 AM to find easily 20 inches on the ground. Was worried that my single stage would not do the job.......I was very WRONG as it took some time pushing the blower into 20+ inches of snow but the machine blew moderately heavy snow a good 15-20 feet easily. I did my driveway and side walks as well my neighbors and I could not be more thrilled with this product. Without the Path Pro I could easily be injured at age 64. THANKS Ariens you truly are Kings of Snow. January 23, 2016
Rated 5 out of 5 by Great machine ! Great engine! We are in the middle of the east coast's blizzard of 2016. I just cleared my driveway and walks of over a foot of snow (2 feet in places with drifting). The PathPro never quit! Even though the depth of the snow is more than recommended for this machine, it did the job. The 208 cc engine is very strong. The compact form factor of the unit and the single stage design limit the amount of snow it can handle on each pass. But making a few extra passes and it does a fine job. Great machine. January 23, 2016
Rated 5 out of 5 by VERY Impressed so far Just picked this one up and hoping it never snows now....really don't care for that white fluffy stuff but with my drive way and sidewalks I swore after last winter NEVER again was I shoveling snow. Anyway checked out the Toro blowers (I've owned several Toro lawn mowers over the years) but the Ariens is was better built in ever facet. Geez you need look no further than the wheels. If and when it snows I will be ready and will add to my comments. November 14, 2015
Rated 4 out of 5 by One winter review So far so good, glad it has an electric starter as it's not too easy to start with the pull cord. Other than that it worked well, can't give it any higher than good as only time will tell. March 14, 2015
Rated 4 out of 5 by Product runs great, excellent features & plenty of power Great product, excellent features and performs well. March 13, 2015
Rated 5 out of 5 by Works great for it's size. I bought this blower for sidewalks and my deck, which is rather large. Also used it for pathway from house to garage.This unit did a great job for a single stage. March 12, 2015
Rated 4 out of 5 by Easy to use I'm 50 year old woman who lives on a corner lot. To much pavement to shovel so I needed something easy for me to use. I read reviews and shopped around. This was the best fit for me. On my first use it was so easy to use. I am very happy with this product. March 10, 2015
Rated 5 out of 5 by Nice machine. Plenty of power to move snow and this winter tested it! March 10, 2015
  • 2016-07-23 T02:13:37.456-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_72, tr_72
  • loc_en_US, sid_22PT97, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.