Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ARIENS

Snow Blower, Clearing Path: 24", Fuel Type: Gasoline, 14" Auger Diameter

  • Item # 22PT92
  • Mfr. Model # 921024
  • Catalog Page # N/A
  • UNSPSC # 22101531
Snow Blower, Clearing Path:  24", Fuel Type: Gasoline, 14" Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The 3-blade, 14" steel impeller and auger carve out a 24" to 30"-wide path, throwing snow up to 60 ft. A dual-belt auger drive continuously sustains engine power directly to the blower head, with no maintenance adjustments required. This model features a heavy-duty cast-iron gear case with alloy steel gears and L-3 severe-duty gear oil. The high-performance final drive ratio ensures higher torque at wheels and provides superior traction through deep snow.

View More

Technical Specs

  • Item Snow Blower
  • Clearing Path 24"
  • Auger Diameter 14"
  • Inlet Height 21"
  • Torque 12.5 ft. -lb.
  • Fuel Type Gasoline
  • Displacement 254cc
  • Engine Brand Ariens AX
  • Drive Gears 6 Forward/ 2 Reverse
  • Drive Type Disc-O-Matic
  • Stages 2
  • Start Type Electric/Recoil
  • Fuel Tank Capacity 2.9 qt.
  • Wheel Dia. 15"
  • Wheel Width 5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms