Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ARIENS

Snow Blower, Clearing Path: 32", Fuel Type: Gas, 16" Auger Diameter

  • Item # 10G180
  • My Part #
  • Mfr. Model # 926071
  • Catalog Page # 991
  • UNSPSC # 22101531
Snow Blower, Clearing Path:  32", Fuel Type: Gas, 16" Auger Diameter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,396.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 382.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This professional-duty snow thrower features heavy-duty all-steel construction, and comes with standard drift cutters and a 16" steel auger to handle even high drifts and hard-packed snow. It features a commercial-grade cast-iron Gear Case™ with alloy steel gears and synthetic gear oil. The steel chute rotates 200° to discharge snow in almost any direction, with an adjustable throwing distance from 3- to 50-ft. This model includes commercial-duty 1⁄2" thick steel skid shoes and a clean-out tool with brush. Auto-turn steering provides increased maneuverability.

View More

Technical Specs

  • Item Snow Blower
  • Clearing Path 32"
  • Auger Diameter 16"
  • Inlet Height 23-1/2"
  • Torque 21 ft.-lb.
  • Fuel Type Gas
  • Displacement 420cc
  • Engine Brand Ariens Polar Force Pro by Briggs & Stratton
  • Drive Gears 6 Forward / 2 Reverse
  • Drive Type Disc-O-Matic
  • Stages 2
  • Start Type Electric / Recoil
  • Fuel Tank Capacity 5.9 qt.
  • Wheel Dia. 16"
  • Wheel Width 6-1/2"
  • Features 420cc
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Rated 4.6 out of 5 by 56reviewers.
Rated 5 out of 5 by A beast After a second winter of substantial snow this machine has proven its worth. Like the snow the initial purchase price has faded.This machine will outlast the operator.Easy to start and easy to operate, for a big machine it is easy to handle.It makes short work out of big snow.Prior to purchasing my machine I checked a lot of reviews and checked some local small engine repair shops for feedback.I am very satisfied with this machine. June 21, 2015
Rated 5 out of 5 by Great product Excellent snowblower.Performed well above my expectation. June 9, 2015
Rated 5 out of 5 by I am very happy with the performance of this machine. In March, 2014, I purchased an Ariens Pro 32 snow blower. This past winter, our New England weather put it to the test.We got almost 11 feet of snow during the month of February, 2015. I was not only keeping my own driveway and paths cleared, but also that of a neighbor who was in Florida for the month. The rest of the neighbors on our street call my Ariens "The Beast"! It was that awesome!I am very happy with this machine. It's great to see that quality equipment like my Ariens Pro 32 is still being made in the USA.On a side note: During the winter I added an Ariens snow cab to my snow blower. The cab is well-made, but it won't stay upright. It drops down and hits my head. Any ideas for a fix? June 8, 2015
Rated 5 out of 5 by Great snow blower with lots of power and easy to manuver. I have a around 500 feet of driveway and get a lot of snow living in the northeast. I have been able to clear my driveway in around an hour or less. Love how easy it is to maneuver, how the snow shoot locks in place along with the many throw angles. This machine has enough power to use higher gears to clear snow and makes easy work of the plowed packed snow at the end of the driveway. I'll can almost say that this snow blower makes it fun instead of work to clear snow off my driveway. I have one issue though with the Ariens cab I purchased with the machine in that fine snow spray comes up under the cab and covers the controls and my hands. June 5, 2015
Rated 5 out of 5 by same below Weight should have been provided for top of blower at snow intake. June 5, 2015
Rated 5 out of 5 by Best snowblower I ever bought I have bought this snow blower by choice after doing lots of research...It had tons of features I wanted and more !Dual Belts, larger wheel shaft, larger and higher tires, 2 inches higher on the hogger, easy turning neck sitting on balb berings etc...I call it my beast, or the monster...Sometimes my kids will help me with the old one I had, it feels like a big toy, compared when using this monster Arien :)Don't hesitate, do like me, buy it and enjoy it !!! June 5, 2015
Rated 5 out of 5 by Great buy. Excellent performance. Wish the skid plates were only one sided. Discharge chute could have a slightly greater radius. June 5, 2015
Rated 4 out of 5 by This product has great features shot travel needs than 95 degrees from center.needed to work on, & replace parts on shot angel system a lot.the skidders should be longer.pull start rope broke 2 times in the 1st few times I used it. I replaced itwith a non ariens rope. it hasn't broken yet. June 5, 2015
  • 2015-09-08T19:45:56.741-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_56, tr_56
  • loc_en_US, sid_10G180, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.