DV
ARIENS

Power Brush Sweeper, 36 In., 265cc Engine

  • Item # 5NUD1
  • My Part #
  • Mfr. Model # 926062
  • Catalog Page # 992
  • UNSPSC # 22101531
Power Brush Sweeper, 36 In., 265cc Engine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This all-season power brush can be used to clear snow, slush, and debris. It can also be used to thoroughly dethatch lawns. Its dual-belt drive transmits engine power directly to
the brush and provides 6 forward and 2 reverse speeds.

Includes the following features: All-wheel drive, automatic traction control, treaded tires, and in-dash halogen headlight. C.A.R.B. Compliant in all 50 states.

View More

Technical Specs

  • Item Power Brush Sweeper
  • Clearing Path 36"
  • Brush Dia. 25"
  • Engine Subaru 265cc EX27 Engine, Electric Start
  • Adjustable Height Yes
  • Tires 16" x 6-1/2" Directional Snow Tread
  • Light Halogen Headlight
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products