Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

Power Brush Sweeper, 28 In. 169cc Engine

  • Item# 10L389
  • Mfr. Model# 921025
  • Catalog Page# 1262
  • UNSPSC# 47121612
Power Brush Sweeper,28 In. 169cc Engine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,128.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 337.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ariens® all-season power brush can be used to clear snow, slush, and debris. It can also be used to thoroughly dethatch lawns. Its dual-belt drive transmits engine power directly to the brush and provides 6 forward and 2 reverse speeds. All-wheel drive with automatic traction control. Safe to use on decorative surfaces.

View More

Technical Specs

  • Item Power Brush Sweeper
  • Clearing Path 28"
  • Brush Dia. 18"
  • Engine Subaru 169cc EX17 Engine, Electric Start, Recoil Back-up
  • Adjustable Height Yes
  • Tires 13" X 4" Directional Snow Tread
  • Light None
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 6reviewers.
Rated 5 out of 5 by The Ariens Power Brush is better than a snow blower for... The Ariens Power Brush is a better than a snow blower for those light snow falls. I have a corner lot with a large drive way. I have a 30 year old Ariens snow blower that just won't quit, but it is really not worth getting out for those light snow falls of less than 2 inches, but I am getting too old to shovel the long walk around the corner. So I bought an Ariens Power Brush. It does an excellent job, getting down to the cement. It articulates to allow the snow to be thrown to the side. The only problem is that it does not throw the snow up on to the high banks. The snow is thrown into the big banks and then falls down onto the sidewalk and eventually the cleared part of the walk gets narrower and narrower. But the snow blower usually fixes that. No regrets in buying the machine and I would recommend it. February 2, 2014
Rated 5 out of 5 by Works so well I bought another one!!! I had worked at a private University in South Dakota for 14 years and the 36 Inch power brush worked in heavy snow up to 4 inches deep and in light snow up to 10 inches deep and powered through both with little resistance. I am now in Southern Colorado working at a museum with brick sidewalks and purchased the 28 inch power brush knowing that it will do the job more efficiently than a snow blower or a shovel. Parts are easily accessible to order and the machine is durable for work all year long. Know the limitations and you will never need another piece of equipment. For future suggestions, if possible, It would be great to get at least another 10 degrees of angle. Ariens you have a promoter with all of your products, mainly because I have purchased almost all of them in the past. December 17, 2013
Rated 1 out of 5 by Broke in less than 1 hr I bought this product to sweep my driveway from small snowfalls in minnesota. We got about 1/2 inch light fluffy snow last night and I used this product to sweep about 4 passes down my driveway and the brush quit spinning. Piece of junk also the engine surges like it was not adjusted properly. Do not buy! December 15, 2013
Rated 1 out of 5 by Does great when it is not broken down During the first use the belt tension spring broke. During the second use the brush drive shaft key slipped and ground the drive shaft down before the Shear pin on the other side of the coupler broke. I ended up having to replace the gear box for the brush drive. The unit does a great job when it runs. April 5, 2013
Rated 5 out of 5 by This product does everything it advertises it can do in... I have owned my snow brush for 4 years and sweep my driveway and my sidewalk, as well as my neighbours on both sides, in less time than it takes to warm up my vehicle, when it is -25 below. This machine is very durable and reliable. I have used it 72 times for a total of 28 hours, which doesn't sound like a lot, however it works in the worst weather and conditions you can imagine. I am 66 years old and have no problem clearing 10" of snow and ice. I purchased this machine, since I have a heart condition and cannot shovel snow, under doctors orders. This machine has a power starter on it, however I use the manual pull method and it starts with just one pull. Great machine and I am the envy of my neighbours, who are out there with their shovels, slaving away, when I have walk ways that are completely clean. So clean you can see the cracks in the sidewalk, it does a super job. March 8, 2013
Rated 5 out of 5 by Don't forget about the brushes. I got the oppurtunity to use one of these this past winter on a driveway. It had thick slush and some ice on it. The brush powered away the slush and ice and left a completely clean surface. I never knew how nice these things worked. May 18, 2012
  • 2016-07-30 T01:11:17.289-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_10L389, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.