Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

34 Ton Log Splitter, Gas, Max. Log Dia. 24", Max. Log Length 25", Cycle Time 18 sec.

  • Item# 21A608
  • Mfr. Model# 917032
  • Catalog Page# 1256
  • UNSPSC# 21102204
34 Ton Log Splitter, Gas, Max. Log Dia. 24", Max. Log Length 25", Cycle Time 18 sec. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,191.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 655.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This splitter features ergonomic work height, 25" log capacity, highway-rated tires, and all-steel construction. Vertical and horizontal splitting force splits large logs with less lifting.

View More

Technical Specs

  • Item Log Splitter
  • Splitting Force 34 Ton
  • Max. Log Dia. 24"
  • Max. Log Length 25"
  • Cycle Time 18 sec.
  • Engine Subaru
  • Displacement 211cc
  • Fuel Type Gas
  • Fuel Capacity 0.95 gal.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 10reviewers.
Rated 5 out of 5 by A reliable and capable log splitter! The Ariens 34 Ton Log Splitter has been extremely hard working and very reliable. The engine starts with one pull, runs efficiently and splits any log I have placed on it (including 24-30" diameter oak, ash and hard maple) I highly recommend the splitter. Trailering is a breeze at or below 45mph. Great product! Excellent value. September 23, 2015
Rated 5 out of 5 by Tough as nails Couldn't be happier with this splitter. Doesn't bog down on the gnarliest of wood and always starts on the first or second pull regardless single digit temps. The underrated Subaru engine is bullet proof and seems to out perform the more popular Hondas or briggs & Strattons. January 6, 2015
Rated 5 out of 5 by we love the 34 ton model it splits all types of wood from gnarley elm to box elder, some pieces were 30 inch plus wide, crotches weren't even a slow down for the unit.my son is always out in the woods splitting for us or friends, we split elm, box elder, ash, shag bark hickory and both red an white oak. we use to rent from hardware stores but they mostly rent iron and oak which does not split or trailer very well in my opinion. trailers so well you almost forget its be hind you except u don't go above 40 mph. should have bought years ago December 30, 2014
Rated 5 out of 5 by Solid, capable splitter This splitter does what its marketing literature says. It hasn't failed to split a single log I've fed it, including pieces with severe knots. It slows down, but powers through every time. The Subaru Robin engine starts and runs flawlessly on regular non-ethanol gas. Note: Based on bitter experience I never use ethanol gas in small engines regardless of operator manual guidelines. I have one recommendation for Ariens: Please beef up the hydraulic oil filler cap/dipstick assembly. It is very easy to twist the vent cap right off if even minimal resistance is met when tightening or loosening the assembly. June 23, 2013
Rated 5 out of 5 by Great machine Good machine. The only problem was numerous leaky hydralic connections that were easy to fix. The manufacturer needs to have better production quality control, however, those problems are minor. The overall machine is great and a good value. June 14, 2013
Rated 1 out of 5 by Had to return two of them First one lasted 2 hours. Valve failed and ram wouldn't reverse. Thought it was a fluke. Returned it and bought another identical one. After 1 hour pump quit and that was it for that one. Took that one back. Learned my lesson and bought high end with good warranty. At barely a face cord with two machines, I'd say avoid orange splitters. But maybe I got both bad ones. June 14, 2013
Rated 5 out of 5 by The best splitter I've every used Ths is the best splitter I've ever run and I've ran a few over the years. I took it to camp as well as my neighbors and split alot of firewood and kindling. I ran premium gas in the engine and she purred like a kitten. If you are thinking about a splitter get this one and you won't be sorry! June 13, 2013
Rated 5 out of 5 by Ease of starting, power and ram design is great. I looked at splitters for many years...rented a lot. Finally decided to purchase the large Ariens splitter (my dealer didn't have the smaller model and made me a good deal on the larger unit). Very satisfied with the Ariens unit. Starts easy, hydraulics are smooth during operation, haven't heard the engine work hard yet and we have split some stubborn logs. In my opinion, it is worth it to spend a little more and buy the best. Also, trails very well down the road. June 12, 2012
  • 2016-08-28 T04:43:05.194-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_21A608, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.