Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ARIENS

Lawn Edger, 9" Blade Dia., 4.5" Cutting Depth, 136cc Engine Displacement

  • Item# 10L388
  • Mfr. Model# 986103
  • Catalog Page# N/A
  • UNSPSC# 27112203
Lawn Edger, 9" Blade Dia., 4.5" Cutting Depth, 136cc Engine Displacement close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $682.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A 4-position cutting height adjustment, 110° rotation, and curb hop help you leave a groomed edge along sidewalks and curbs

View More

Technical Specs

  • Item Lawn Edger
  • Blade Dia. 9"
  • Cutting Depth 4.5"
  • Engine Displacement 136cc
  • Engine LCT Overhead Cam
  • Fuel Tank Capacity 90.8 oz.
  • Anti Vibration Handle No
  • Wheel Dia. 7.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 22reviewers.
Rated 4 out of 5 by The product is great but has engineering and quality... I purchased the model 986103 with the Subaru engine. This engine is great. My quality problems were with the elevation pivot and the tilt pivot. Both were loose and and the cutting head vibrated excessively. The screws were secure and tight. The elevation pivot had A 1/8" gap between the guard and the chassis. The belleville spring washers were nested but after turning one a 1/16" gap remained and needed to be filled with an additional flat washer. The tilt pivot was loose because the Y of the tilt lever was 1/16" too narrow. A washer was added. Surely US manufacturing can do better than to expect quality control at the service dealer or owner. The main engineering problem is with high curbs. The curb wheel cannot be lowered enough for 6" to 8" curbs so the machine is very tilted and if the blade is worn it will not edge properly. This might be easily remedied by adding a 2nd lower screw hole in bracket #29. May 11, 2015
Rated 5 out of 5 by Great for homeowner use Starts easily, runs great. Edges effortlessly in heavy clay soil. June 24, 2013
Rated 5 out of 5 by Buit to last. I had purchased an Ariens snowblower two years ago and have been very satisifed with it's performance. I needed a lawn edger and again purchased an Ariens product. June 14, 2013
Rated 5 out of 5 by This product makes my property stand out! The Arians edger is easy to use well designed and a treat to use. (if using lawn equipment is a treat). Right away I started getting positive comments from my neighbours on how it makes my property stand out.. June 14, 2013
Rated 2 out of 5 by Nice machine....when it works! I have owned the Ariens edger for one year and I am satisfied with the overall performance, but it has already been in the repair shop twice. When the edger was initially delivered, the fuel safety valve was stuck in the on position, so it had to be brought to a local repair shop. This spring, when I tried to start the unit, it would not run. Turns out that the spark plug wire had detached from the connector socket, so another trip to the repair shop. Ariens customer service has been excellent and both repairs were covered under the warrantee, but transporting the unit in my auto was difficult at best and resulted in a strained back both times! June 13, 2013
Rated 5 out of 5 by Starts easy, angled blade feature is useful I ordered from an internet company, since I have no local dealer that stocks these devices. I assembled the unit in less than an hour, then added oil and gasoline. The engine started on the first pull. I especially enjoy the feature that allows the blade to be angled in either direction. I use it to edge along a blacktop driveway, next to a concrete walk, and around our landscape beds. It performs well on all three. I would definitely purchase this unit again. June 13, 2013
Rated 5 out of 5 by Product does an excellent job. This edger has all around great quality and the engine is very powerful and is easy on the gasoline. The edger is easy to operate and leaves the lawn with a crisp clean cut and makes your yard look terrific. June 13, 2013
Rated 5 out of 5 by I never knew what I was missing I just purchased this edger and used it for the first time. I gave my son my old Craftsman which I THOUGHT worked well. Well I never new what I was missing until I purchased this machine. It worked GREAT!!! I will try the curb edger tonight but it looks pretty simple and straight forward. I do wish it had a throttle control on the handle but, then again, I always leave it at full power when using it anyway. HIGHLY RECOMMENDED!!! June 4, 2013
  • 2016-07-23 T02:07:48.004-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_22, tr_22
  • loc_en_US, sid_10L388, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.