Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ARIENS

23 HP Zero Turn Mower, 48" Cutting Width, 1-1/2" to 5" Cutting Height, 0" Turning Radius

  • Item # 52WY81
  • My Part #
  • Mfr. Model # 991153
  • Catalog Page # 986
  • UNSPSC # 27112014
23 HP Zero Turn Mower, 48" Cutting Width, 1-1/2" to 5" Cutting Height, 0" Turning Radius close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,552.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 823.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AriensĀ® Apex Zero Turn Mower features a fully tubular steel frame for superior strength, durability, and impact resistance.Plush high-back padded seat and armrests provide comfort while mowing. Foot-opeated deck lift system provides easy adjustment between 15 cutting positions in 1/4" increments. Deck access panel allows easy access to blade spindles and belts. Powerful performance powered by 23 HP/725cc Kohler 7000 V-Twin engine gives a professional, well-maincured lawn appearance.

View More

Technical Specs

  • Item Zero Turn Mower
  • HP 23
  • Cutting Width 48"
  • Cutting Height 1-1/2" to 5"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kohler
  • Cylinder V-Twin
  • Start Electric
  • Transmission HydroGear ZT3100
  • Fuel Tank Capacity 5.0 gal.
  • Max. Speed 8 mph (Forward), 4 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 13"
  • Front Wheel Width 6-1/2"
  • Rear Wheel Dia. 22"
  • Rear Wheel Width 10"
  • Overall Height 42"
  • Overall Length 71"
  • Overall Width 50"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.