Skip Content

TP
ARIENS

19 HP Zero Turn Mower, 42" Cutting Width, 1-1/2" to 4-1/2" Cutting Height, 0" Turning Radius

  • Item # 48VX83
  • My Part #
  • Mfr. Model # 915213
  • Catalog Page # 986
  • UNSPSC # 27112014
19 HP Zero Turn Mower, 42" Cutting Width, 1-1/2" to 4-1/2" Cutting Height, 0" Turning Radius close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,929.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 440.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ariens® Zoom® compact mower is designed for small- to medium-sized lawns. Features 12-gauge steel deck, 18" high-back seat, foot-operated deck lift, and 4-point deck hanging system. A wide cutting width and high-performance engine propels the mower along to finish large jobs quickly. Fully welded steel frame

View More

Technical Specs

  • Item Zero Turn Mower
  • HP 19
  • Cutting Width 42"
  • Cutting Height 1-1/2" to 4-1/2"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kohler
  • Cylinder Twin
  • Start Electric
  • Transmission Hydro
  • Fuel Tank Capacity 2.0 gal.
  • Max. Speed 6 mph (Forward), 3 mph (Reverse)
  • Discharge Side/Bag/Mulch
  • Front Wheel Dia. 11"
  • Front Wheel Width 4"
  • Rear Wheel Dia. 18"
  • Rear Wheel Width 8-1/2"
  • Overall Height 43"
  • Overall Length 64"
  • Overall Width 45"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.