Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 61RH67 ARIAT Womens FR Stretch Canvas Jacket: 4 PPE CAT, 44 cal/sq cm ATPV, Women's, L, Regular, Gray page

ARIAT Womens FR Stretch Canvas Jacket: 4 PPE CAT, 44 cal/sq cm ATPV, Women's, L, Regular, Gray

Item 
61RH67
Mfr. Model 
10032844
Size 

Product Details

Catalog Page
N/A
ATPV Rating
44 cal/sq cm
Garment Material
DuraStretch™
Color
Gray
Length
29-1/4 in
Size
L
Collar Style
No Collar
Includes Hood
Yes
Brand
ARIAT
Standards
NFPA 70E / NFPA 2112
Features
74% Cotton, 24% Nylon, 2% Spandex; Elastic Fibers Woven into Fabric for Maximum Flex; Greater Arm Mobility Seam Construction for Maximum Range of Motion; Triple Needle Stitched for Added Durability
# of Pockets
3
Fabric Weight
9.5 oz
Number of Outside Pockets
3
Number of Inside Pockets
0
Minimum Chest Size
38-1/2 in
Maximum Chest Size
40 in
Hood Style
Attached
Includes Lining
Yes
Lining Material
Fleece
High Visibility
No
Garment Type
Jacket
Closure Type
Zipper
Insulated for Cold Conditions
No
Cuff Style
Elastic
PPE Category
4
Garment Sizing
Regular
Manufacturer Part Number
10032844
UNSPSC
46181508
Country of Origin
Nicaragua
Product Description

Category 4 garments meet NFPA 70E standards and have a minimum arc flash rating of 40 cal/cm2.