Navigation Menu New

Access My Account, Order History, Lists and more here.

61RJ69 10025429 UNSPSC # 46181508

ARIAT

Flame-Resistant Shirt

  • Item # 61RJ69
  • Mfr. Model # 10025429
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin Nicaragua. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ARIAT

Flame-Resistant Shirt

  • Item # 61RJ69
  • Mfr. Model # 10025429
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin Nicaragua. Country of Origin is subject to change.

Technical Specs

  • ANSI Class Not Rated
  • ATPV Rating 9.5 cal/sq cm
  • Arc Flash PPE Category 2
  • Collar Style Lay-Flat
  • Color Gray
  • Fabric Weight 5.3 oz
  • Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
  • Closure Type Button
  • Gender Men's
  • High-Visibility No
  • Item Flame-Resistant Shirt
  • Material Trade Name GlenGuard(R)
  • Maximum Chest Size 52 in
  • Maximum Waist Size 47 in
  • Minimum Chest Size 49 in
  • Minimum Waist Size 45 in
  • Moisture-Wicking Yes
  • Number of Pockets 2
  • Pattern Solid
  • Pocket Location Left Chest, Right Chest
  • Size 2XL
  • Sleeve Length 36 1/2 in
  • Sleeve Length Type Long
  • Standards NFPA 70E / NFPA 2112
  • Back Stripe Pattern None
  • Size - Body Type Regular
  • Shirt Style Dress
  • Garment Type Shirt

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top