Navigation Menu New

Access My Account, Order History, Lists and more here.

61RH04 10037640 UNSPSC # 46181508

ARIAT

FR Stretch Canvas Jacket

  • Item # 61RH04
  • Mfr. Model # 10037640
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin Nicaragua. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ARIAT

FR Stretch Canvas Jacket

  • Item # 61RH04
  • Mfr. Model # 10037640
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin Nicaragua. Country of Origin is subject to change.

Technical Specs

  • ATPV Rating 44 cal/sq cm
  • Arc Flash PPE Category 4
  • Collar Style No Collar
  • Color Navy
  • Cuff Style Elastic
  • Fabric Weight 9.5 oz
  • Closure Type Zipper
  • Garment Type Jacket
  • Gender Men's
  • High-Visibility No
  • Hood Style Attached
  • Includes Hood Yes
  • Insulated for Cold Conditions No
  • Item FR Stretch Canvas Jacket
  • Material Trade Name FR Stretch Canvas
  • Maximum Chest Size 44 in
  • Minimum Chest Size 42 in
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
  • Size L
  • Standards NFPA 70E / NFPA 2112
  • Total Number of Pockets 3
  • Size - Body Type Regular

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top