Navigation Menu New

Access My Account, Order History, Lists and more here.

61RH34 10024027 UNSPSC # 46181508

ARIAT

FR Softshell Jacket

  • Item # 61RH34
  • Mfr. Model # 10024027
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ARIAT

FR Softshell Jacket

  • Item # 61RH34
  • Mfr. Model # 10024027
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • ATPV Rating 35.4 cal/sq cm
  • Arc Flash PPE Category 3
  • Collar Style Lay Flat
  • Color Black
  • Cuff Style Open
  • Fabric Weight 13 oz
  • Features 42% Modacrylic, 29% Cotton, 20% Viscose, 8% Polyarylate, 1% Carbon, FR Softshell Stretch Nylon with Microfleece Backing, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant
  • Closure Type Zipper
  • Garment Type Jacket
  • Gender Men's
  • High-Visibility No
  • Hood Style None
  • Includes Hood No
  • Insulated for Cold Conditions No
  • Item FR Softshell Jacket
  • Material Trade Name FR Softshell
  • Maximum Chest Size 48 in
  • Minimum Chest Size 45 in
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
  • Size XL
  • Standards NFPA 70E / NFPA 2112
  • Total Number of Pockets 3
  • Water Resistant Yes
  • Size - Body Type Regular

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top