Navigation Menu New

Access My Account, Order History, Lists and more here.

61RH15 10018144 UNSPSC # 46181508

ARIAT

FR Insulated Waterproof Jacket

  • Item # 61RH15
  • Mfr. Model # 10018144
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ARIAT

FR Insulated Waterproof Jacket

  • Item # 61RH15
  • Mfr. Model # 10018144
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • ATPV Rating 52 cal/sq cm
  • Arc Flash PPE Category 4
  • Closure Features Storm Flap
  • Collar Style Lay Flat
  • Color Black
  • Cuff Style Elastic
  • Fabric Weight 8 oz
  • Features 160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction
  • Closure Type Zipper with Storm Flap
  • Garment Type Jacket
  • Gender Men's
  • High-Visibility No
  • Hood Style None
  • Includes Hood No
  • Insulated for Cold Conditions No
  • Item FR Insulated Waterproof Jacket
  • Material Trade Name FR H2OProof Shell
  • Maximum Chest Size 52 in
  • Minimum Chest Size 49 in
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
  • Size 2XL
  • Standards NFPA 70E / NFPA 2112
  • Total Number of Pockets 4
  • Water Resistant Yes
  • Size - Body Type Regular

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top