Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 61RH27 ARIAT FR Insulated Waterproof Hi-Vis Jacket: 4 PPE CAT, 52 cal/sq cm ATPV, Men's, L, Tall, Yellow page

ARIAT FR Insulated Waterproof Hi-Vis Jacket: 4 PPE CAT, 52 cal/sq cm ATPV, Men's, L, Tall, Yellow

Item 
61RH27
Mfr. Model 
10024022
Size 
Garment Sizing 

Product Details

Catalog Page
N/A
ATPV Rating
52 cal/sq cm
Garment Material
Cotton/Modacrylic; Nylon
Color
Yellow
Length
32 in
Size
L
Collar Style
No Collar
Waist Style
Open
Includes Hood
No
Brand
ARIAT
Standards
NFPA 70E & NFPA 2119
Features
Breathable and Waterproof Fabric; FR Modacrylic Insulation; Greater Arm Mobility Seam Construction for Maximum Range of Motion; Permanently Flame Resistant; Taped Seams
# of Pockets
4
Fabric Weight
8 oz
Number of Outside Pockets
3
Number of Inside Pockets
1
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Hood Style
None
Includes Lining
No
Lining Material
Meta-Aramid; Viscose
High Visibility
Yes
High-Visibility ANSI Class
3
High-Visibility Back Pattern
X
Garment Type
Jacket
Includes Hood Drawstrings
No
Includes Thumb Hole
No
Moisture-Wicking
No
Additional Protection
Cold-Condition Insulated; High-Visibility
Water Resistant
Yes
Closure Type
Zipper
Insulated for Cold Conditions
Yes
Cuff Style
Velcro
PPE Category
4
Garment Sizing
Tall
Manufacturer Part Number
10024022
UNSPSC
46181508
Country of Origin
China
Product Description

Category 4 garments meet NFPA 70E standards and have a minimum arc flash rating of 40 cal/cm2. High-visibility garments are made of bright colors and have reflective materials on the front and back to make workers more visible in critical and emergency response situations. A layer of insulation in these garments keeps workers warm in cold conditions, such as freezers and outdoors.