Navigation Menu New

Access My Account, Order History, Lists and more here.

61RH24 10024022 UNSPSC # 46181508

ARIAT

FR Insulated Waterproof Hi-Vis Jacket

  • Item # 61RH24
  • Mfr. Model # 10024022
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ARIAT

FR Insulated Waterproof Hi-Vis Jacket

  • Item # 61RH24
  • Mfr. Model # 10024022
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Closure Features Storm Flap
  • Color Yellow
  • Cuff Style Velcro
  • Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams
  • Closure Type Zipper with Storm Flap
  • Garment Type Jacket
  • Gender Men's
  • High-Visibility Yes
  • Insulated for Cold Conditions Yes
  • Item FR Insulated Waterproof Hi-Vis Jacket
  • Maximum Chest Size 52 in
  • Minimum Chest Size 49 in
  • Protection Type Cold-Condition Insulated, High-Visibility
  • Size 2XL
  • Water Resistant Yes

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top