Navigation Menu New

Access My Account, Order History, Lists and more here.

61RH62 10032956 UNSPSC # 46181508

ARIAT

FR Insulated Canvas Jacket

  • Item # 61RH62
  • Mfr. Model # 10032956
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin Nicaragua. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ARIAT

FR Insulated Canvas Jacket

  • Item # 61RH62
  • Mfr. Model # 10032956
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin Nicaragua. Country of Origin is subject to change.

Technical Specs

  • ATPV Rating 54 cal/sq cm
  • Arc Flash PPE Category 4
  • Collar Style Lay Flat
  • Color Navy
  • Cuff Style Open
  • Fabric Weight 12 oz
  • Closure Type Zipper with Storm Flap
  • Garment Type Jacket
  • Gender Men's
  • High-Visibility No
  • Hood Style None
  • Includes Hood No
  • Insulated for Cold Conditions Yes
  • Item FR Insulated Canvas Jacket
  • Material Trade Name FR 12oz Canvas
  • Maximum Chest Size 44 in
  • Minimum Chest Size 42 in
  • Number of Inside Pockets 0
  • Number of Outside Pockets 4
  • Protection Type Cold-Condition Insulated
  • Size L
  • Standards NFPA 70E / NFPA 2112
  • Total Number of Pockets 4
  • Size - Body Type Tall

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top