Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ARIAT FR Crew Longsleeve Tee: 8.9 cal/sq cm ATPV, Men's, Regular, 3XL, Cotton ( 6.75 oz ), Long, Red

Item 
61RH81
Mfr. Model 
10023941
Size 
Color 
Shirt Sizing 

Product Details

Catalog Page
1728
Catalog Group
K3892
PPE Category
2
Displayed Brand
ARIAT
ATPV Rating
8.9 cal/sq cm
Color
Red
Material
Cotton
Standards
NFPA 70E / NFPA 2112
Collar Style
Crew Neck
Size
3XL
Brand
ARIAT
Features
Greater Arm Mobility Seam Construction for Maximum Range of Motion; Moisture Movement Technology™ Wicks Moisture Away From the Skin; Taped Inside Back Seam; Venttek™ Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Gender
Men's
Neck Style
Crew Neck
Pattern
Solid
Sleeve Length Type
Long
Fabric Weight
6.75 oz
Minimum Chest Size
53 in
Maximum Chest Size
55 in
Garment Type
Shirt
Maximum Waist Size
51 in
Minimum Waist Size
49 in
Shirt Style
T-Shirt
Cuff Style
Rib Knit
High-Visibility
No
Moisture-Wicking
Yes
Shirt Sizing
Regular
UNSPSC
0
Country of Origin
Mexico (subject to change)
Product Description

Category 2 garments meet NFPA 70E standards and have a minimum arc flash rating of 8 cal/cm2. T-shirts have a casual appearance and are generally cooler and roomier than collared shirts.