Navigation Menu New

Access My Account, Order History, Lists and more here.

61RJ48 10019028 UNSPSC # 0

ARIAT

FR Crew Longsleeve Tee

  • Item # 61RJ48
  • Mfr. Model # 10019028
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ARIAT

FR Crew Longsleeve Tee

  • Item # 61RJ48
  • Mfr. Model # 10019028
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • ANSI Class Not Rated
  • ATPV Rating 8.9 cal/sq cm
  • Arc Flash PPE Category 2
  • Collar Style Crew Neck
  • Color Red
  • Fabric Weight 6.75 oz
  • Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
  • Gender Men's
  • High-Visibility No
  • Item FR Crew Longsleeve Tee
  • Material Trade Name FR Jersey
  • Maximum Chest Size 55 in
  • Maximum Waist Size 51 in
  • Minimum Chest Size 53 in
  • Minimum Waist Size 49 in
  • Moisture-Wicking Yes
  • Neck Style Crew Neck
  • Pattern Solid
  • Size 3XL
  • Sleeve Length 37 1/2 in
  • Sleeve Length Type Long
  • Standards NFPA 70E / NFPA 2112
  • Back Stripe Pattern None
  • Size - Body Type Regular
  • Shirt Style T-Shirt
  • Garment Type Shirt
  • Cuff Style Rib Knit

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top