Navigation Menu New

Access My Account, Order History, Lists and more here.

61RJ40 10022329 UNSPSC # 46181508

ARIAT

FR Crew Longsleeve Tee

  • Item # 61RJ40
  • Mfr. Model # 10022329
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ARIAT

FR Crew Longsleeve Tee

  • Item # 61RJ40
  • Mfr. Model # 10022329
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • ANSI Class Not Rated
  • ATPV Rating 8.7 cal/sq cm
  • Arc Flash PPE Category 2
  • Collar Style Crew Neck
  • Color Gray
  • Fabric Weight 6 oz
  • Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
  • Gender Men's
  • High-Visibility No
  • Item FR Crew Longsleeve Tee
  • Material Trade Name FR Lightweight Jersey
  • Maximum Chest Size 52 in
  • Maximum Waist Size 46 in
  • Minimum Chest Size 49 in
  • Minimum Waist Size 42 in
  • Neck Style Crew Neck
  • Number of Pockets 1
  • Pattern Solid
  • Pocket Location Chest
  • Size 2XL
  • Sleeve Length 4 1/2 in
  • Sleeve Length Type Long
  • Standards NFPA 70E / NFPA 2112
  • Back Stripe Pattern None
  • Size - Body Type Tall
  • Shirt Style T-Shirt
  • Garment Type Shirt
  • Cuff Style Rib Knit

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top