Navigation Menu New

Access My Account, Order History, Lists and more here.

61RH91 10019007 UNSPSC # 0

ARIAT

FR Crew Longsleeve Tee

  • Item # 61RH91
  • Mfr. Model # 10019007
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ARIAT

FR Crew Longsleeve Tee

  • Item # 61RH91
  • Mfr. Model # 10019007
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • ANSI Class Not Rated
  • ATPV Rating 8.9 cal/sq cm
  • Arc Flash PPE Category 2
  • Collar Style Crew Neck
  • Color Navy
  • Fabric Weight 6.75 oz
  • Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
  • Gender Men's
  • High-Visibility No
  • Item FR Crew Longsleeve Tee
  • Material Trade Name FR Jersey
  • Maximum Chest Size 52 in
  • Maximum Waist Size 47 in
  • Minimum Chest Size 49 in
  • Minimum Waist Size 45 in
  • Moisture-Wicking Yes
  • Neck Style Crew Neck
  • Pattern Solid
  • Size 2XL
  • Sleeve Length 36 1/2 in
  • Sleeve Length Type Long
  • Standards NFPA 70E / NFPA 2112
  • Back Stripe Pattern None
  • Size - Body Type Regular
  • Shirt Style T-Shirt
  • Garment Type Shirt
  • Cuff Style Rib Knit

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top