Skip Content

NC
ARIAT

8"H Women's Work Boots, Steel Toe Type, Leather Upper Material, Black, Size 6-1/2B

  • Item # 35ND35
  • My Part #
  • Mfr. Model # 10012812
  • Catalog Page # N/A
  • Catalog Group # J0142
  • UNSPSC # 46181604
Work Boots,Stl,Women,6-1/2,B,8inH,Blk,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.71 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.68 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Women's
  • Size 6-1/2
  • Footwear Width B
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 8"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Textile/Tricot
  • Shank Material Thermoplastic Polyurethane
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System 4LR Insole Four Layer Footbed
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Cemented
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.82
  • Mark II Slip Test Results- Dairy Tile Wet 0.70
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 10012812
  • Last Number or Name 12812
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


8 In H Women's Work Boots, Steel Toe Type, Leather Upper Material, Black, Size 6-1/2B is rated 5.0 out of 5 by 6.
Rated 5 out of 5 by from Great boots Bought these on a whim and love love love them. So comfortable and easy to wear.
Date published: 2017-09-16
Rated 5 out of 5 by from They check all the boxes! I searched for good shoes forever and Ariat is now my brand for all things. These Fatbabys are: comfortable and durable around the barn AND walking city streets; you can ride in them; they look great everywhere; uppers are water resistant and soles don't slip; materials and construction are of high quality; they give great support yet are as comfy as slippers; the rounded toes give me front room but don't look orthopedic; and the extra strong steel toes give me confidence whatever I do in them. I now own four pairs!
Date published: 2017-08-16
Rated 5 out of 5 by from Light weight and really hold up under pressure! I bought these boots over a year ago and I absolutely love them. They are light weight and still very comfortable. Getting ready to purchase my second pair, since I walk over 12 miles a day in these boots.
Date published: 2017-07-04
Rated 5 out of 5 by from Great boots overall. I'll buy Ariat's again for sure!!
Date published: 2017-06-28
Rated 5 out of 5 by from Comfortable & Reliable I've had these boots for over a year now and getting ready to purchase another pair in the black. I love them! They have amazing comfort built in, I didn't have to purchase a sole insert like I have to do many other times. They just worked like their suppose to!
Date published: 2015-04-13
Rated 5 out of 5 by from LOVE! Best boots ever! Steel Toe keeps my toes nice and safe when working at the farm. Very cute and comfortable!
Date published: 2014-04-17
  • y_2017, m_12, d_12, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_35ND35, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.