Skip Content
WV
ARIAT

6"H Men's Work Boots, Composite Toe Type, Leather Upper Material, Black, Size 7-1/2EE

  • Item # 35NC76
  • My Part #
  • Mfr. Model # 10009675
  • Catalog Page # N/A
  • Catalog Group # J0133
  • UNSPSC # 46181604
Work Boots,Composite,Men,7-1/2,EE,Blk,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $40.00 / pair

Web Price $191.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 7-1/2
  • Footwear Width EE
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 6"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Unlined
  • Shank Material Thermoplastic Polyurethane
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cemented
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.75
  • Mark II Slip Test Results- Dairy Tile Wet 0.73
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.54
  • Style Number 10009675
  • Last Number or Name 9675
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


6 In H Men's Work Boots, Composite Toe Type, Leather Upper Material, Black, Size 7-1/2EE is rated 4.8 out of 5 by 14.
Rated 5 out of 5 by from So far, no wet feet.. I have only had these about a month now. So far they are holding up great and not one soggy toe. These boots have some great features for a tuff work environment. I will say however that they can rub the shin a bit on those 12 n 16 hour days.
Date published: 2017-09-04
Rated 5 out of 5 by from Last four pairs of boots ive bought are these. When I say tough, I mean it. I work in and around coal mines, welding, doing mechanic work, mud, rocks, water, everything. Previously I worked in a plant full of lead and acid. Per regulation I had to keep getting new pairs after a set time. These boots held up under a lot of different elements. Factory work, welding, mining, just about all of the extremes I've tackled in these boots. I tell everyone about them. And their comfort. About the fact that despite having a bad back and bad knees, I can work like I used to now.It's not only a work boot. They are styling. I wear nothing else unless I'm at the gym. Every occasion I have these on. Because you never know what your going to get into around here. I'll die if ariat ever stops making these boots. I even have bought boot dryers to prolong life. I've never worn a pair out. The ones in the picture are two and a half years old. Still doing good with minor wear and tear in the heel. Nothing too bad. I keep making excuses on why I don't need to splurge and get a newer pair but honestly, those first few weeks are amazing because you just feel the quality in them. If I could afford another pair right now I would do it. Because when I go to a different pair I usually gift the old one so out to friends. One guy has had boots I worked in for about a year, and they still look amazing. This was my first actual purchase of anything ariat. Now I'm a fanatic. I want everything. Trust me, buy the boot.
Date published: 2017-08-26
Rated 5 out of 5 by from Best boot ive put on my feet I work in the oil field there are days im in these boots for more than 24 hours and my feet feel fine the light weight water proof and comfy there slip resistan each pair last me about 2 years of constant hard abuse do you self a favor spend the money you cant go wrong
Date published: 2017-03-24
Rated 5 out of 5 by from Light, solid, durable and comfortable work boot. I've purchased two pairs of these so far. The first pair I purchased 2 1/2 years ago and they are still in good shape and continue to be water proof. I just purchased the second pair about 2 weeks ago. I forgot how quickly these boots break in, literally by the end of the first full day worn they were good to go after generously coating with mink oil or boot conditioner. Also, these boots have to be the lightest pull on boots available I've had an ACL replaced and couldn't wear pull on boots due to the weight causing swelling; but, these boots are lighter than all 3/4 tie ups I've come across. Great durable, comfortable, extremely well built boot that has handled up to day after day work in a refinery! I would highly suggest these boots.
Date published: 2017-01-16
Rated 5 out of 5 by from Great Wirk Boots! very tough Use these for work every day in steel shops hold up great and comfortable.
Date published: 2016-12-18
Rated 5 out of 5 by from Great boots that saved my toes. I started the day with 10 toes and still have all my toes, thanks to your composite toe boots. A personal failure to pay attention, and a brush mover that was disengaged but must have still been spinning led to 3 direct hits to my boot and the composite toe to take flight, and not found as of yet. I will be buying a new pair ASAP. Thank You.
Date published: 2016-10-19
Rated 5 out of 5 by from Great fit This is my 3rd pair, they hold up great and love them
Date published: 2016-04-02
Rated 3 out of 5 by from great boot, don't stay waterproof I have owned 2 pair of these boots. I work in PA and OH. The boots form to your feet really well and you can wear then forever without your feet hurting. The only problem I have is that they say waterproof and after six months there not even close. They are a good boot for a non wet climate.
Date published: 2016-02-24
  • y_2017, m_10, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_35NC76, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.