Skip Content

NC
ARIAT

4"H Women's Work Boots, Composite Toe Type, Leather Upper Material, Black, Size 9-1/2B

  • Item # 35ND23
  • My Part #
  • Mfr. Model # 10011976
  • Catalog Page # N/A
  • Catalog Group # H9566
  • UNSPSC # 46181604
Work Boots,Womens,9-1/2,B,Slip On,Blk,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $105.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a lightweight and flexible cement construction, these full grain leather work shoes feature a cushioned leather footbed with Ariat ATSĀ® technology, a polyurethane midsole, a Duratread rubber outsole, and a nylon shank.

This 100% nonmetallic footwear features a composite toe that will not activate security screening devices.

Note: This footwear is constructed to reduce the accumulation of static electricity by conducting the body charge to the properly grounded flooring system. It must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Meets F2413-11 Section 5.6 requirements.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Women's
  • Size 9-1/2
  • Footwear Width B
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 4"
  • Metatarsal System No
  • Footwear Closure Type Slip On
  • Liner Material Leather
  • Shank Material Thermoplastic Polyurethane
  • Midsole Material Polyurethane
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Clog
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Cemented
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 1.00
  • Mark II Slip Test Results- Dairy Tile Wet 0.70
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
  • Style Number 11976
  • Last Number or Name 11976
  • ASTM Footwear Class F2413-11 I/75 C/75 SD
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 SD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


4 In H Women's Work Boots, Composite Toe Type, Leather Upper Material, Black, Size 9-1/2B is rated 4.3 out of 5 by 4.
Rated 5 out of 5 by from OLDER VERSION I have bought 2 pair of this version 10 yrs ago.. still wearing them both!!! They are my go to shoe at the end of a ride or all day in my boots(also Ariat!) still get comments from my riding buddies even tho they are getting pretty worn.. I tell them they’re the most comfortable shoe I own.. but you don’t make them anymore..would buy several more pair (and in darker color too) and could promote them if you would JUST MAKE THEM AGAIN!! They are a great go to shoe and have some style as well! Please consider it!! Love the soles too!
Date published: 2018-02-19
Rated 2 out of 5 by from Side leather too high I have to return them the side leather too High cut touching my bones and painful, I used to love ariat clogs but they don't have it anymore I bought 2 clogs in the past but for some reason it's a different style , cut and I'm not happy with it
Date published: 2017-07-11
Rated 5 out of 5 by from This is my second pair I am a flight attendant, so I'm on my feet all day. I completely wore the soles of the last ones out and bought the second pair. I used to be a complete Clark's wearer until I decided that, since my Ariat ropers were so comfortable, I should also try the work shoes. Great shoes!!
Date published: 2016-08-28
Rated 5 out of 5 by from Great for working in a paper factory I am an office manager for a paper factory, so I am in and out of the factory floor several times per day. I looked for a great pair of safety clogs and had a really hard time finding any. A friend recommended Ariat and I am very happy overall with the shoes. They fit perfect, held up a long time, and are stylish!
Date published: 2014-04-22
  • y_2018, m_4, d_20, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_35ND23, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.