Skip Content

NC
ARIAT

11"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2EE

  • Item # 35NC53
  • My Part #
  • Mfr. Model # 10006961
  • Catalog Page # 1751
  • Catalog Group # H9518
  • UNSPSC # 46181604
11"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2EE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Goodyear™ welt construction, this steel-toe, Western-style work boot from Ariat features a 10" premium full-grain leather with dark earth shaft, a mesh lining, a removable Ariat ATS® insole with gel impact cushion pad, an EVA midsole, a Duratread™ rubber outsole, a plastic shank, and a wide, square toe.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width EE
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 11"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Mesh
  • Shank Material Thermoplastic Polyurethane
  • Midsole Material EVA
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Square
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.85
  • Mark II Slip Test Results- Dairy Tile Wet 0.57
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.30
  • Style Number 10006961
  • Last Number or Name 6961
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 10reviewers.
Rated 5 out of 5 by Simply The Best This is my second pair of Workhogs, The first pair were just amazing but i had to get steel toe as my new employer required. I am an Electrical Lineman working outside all day, constantly walking over uneven terrain, Climbing poles, kneeling, any position you can think of really, and these boots have not once let me down. Very comfortable boot that provides great support. They are easy to get on and off (love not having to tie laces in the morning when my back is sore) yet still feel very snug once you get them on (no blisters with either pair). As long as Ariat keeps pumping out these bad boys i will never even think of buying another pair of boots! July 16, 2015
Rated 5 out of 5 by Greatest work boot ever!! I bought my first pair seven years ago, and just had to replace them. These boots are by far the most comfortable, longest lasting, & toughest boots I have ever owned. I'm a welder, and I'm pretty tough on my boots. June 16, 2015
Rated 5 out of 5 by 29 year old welder, best boot I've ever owned!!! I am a welder that works on concrete all day. I've had these boots for 2 1/2 years. I weld heavy metal with .045 wire, I've been thru alot of boots before i found these. I put some soul inserts in after a year and ill never where another boot!!! Thank you Ariat! Great quality I just wish they were made in the USA like the product I make. April 15, 2015
Rated 5 out of 5 by anyone that says they arent durable must wear em and just throw em.. im going on the 6th year with the same boot.. bottoms are tore up but still kickin like a chicken.. i wish ariat would make new soles.. id just get these resoled and call it March 29, 2015
Rated 3 out of 5 by disappointed with ariat only thing that im disappointed in is that they dont offer toe caps like red wings do. i love the pair i have but when the steel toe starts showing its time for new boots cause they leak.. have had boots bout at year if that, took awhile to break them in but alot better than red wings any day... only other thing is and my other co workers on the rig will say same thing they do leak after awhile. they are comfortable once broke in before they hurt no matter what u do. they are good boots but only last till they start leaking. there aint much u can to fix the leather over the steel toe once it starts coming apart unless u know someone to fix it..... Ariat needs to make caps for square toe boots.... if they did then ud be suprised how long these boots will last for some March 3, 2015
Rated 5 out of 5 by Great Boot I am on my feet all day and these boots do not hurt my feet at all. February 15, 2015
Rated 3 out of 5 by Comfortable but not a true work boot. I have had these for about 6 months now and although they are comfortable, they don't hold up well to wearing them all the time. I have almost wore the sole out already. I wear them often, yes, but for $200, you would think they would be more durable, especially calling it a work boot. August 17, 2014
Rated 1 out of 5 by Stay away from these I have had several other pairs of Ariats so I figured I'd try these for work. BAD idea. I bought the same size as all the other Ariat boots I own, not quite right. After 4 months of wearing them I returned them to where I bought them for other boots. These were JUNK, insides shot, sole coming apart, and never comfortable. May 29, 2014
  • 2015-09-08T19:49:52.117-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_35NC53, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.