NC
ARIAT

11"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 12D

  • Item # 35NC49
  • My Part #
  • Mfr. Model # 10006961
  • Catalog Page # 1751
  • Catalog Group # H9518
  • UNSPSC # 46181604
11"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 12D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.18 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Goodyear™ welt construction, this steel-toe, Western-style work boot from Ariat features a 10" premium full-grain leather with dark earth shaft, a mesh lining, a removable Ariat ATS® insole with gel impact cushion pad, an EVA midsole, a Duratread™ rubber outsole, a plastic shank, and a wide, square toe.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 12
  • Footwear Width D
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 11"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material EVA
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Square
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.85
  • Mark II Slip Test Results- Dairy Tile Wet 0.57
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.30
  • Style Number 10006961
  • Last Number or Name 6961
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


11 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 12D is rated 4.5 out of 5 by 33.
Rated 5 out of 5 by from Fantastic Boors!! I am very pleased with these Steel Toe Workhog Boots ... I am a Longhaul Truckdriver (Flatbed) and these Boots have to stand up to a bit of abuse in my industry.These are almost two years old ... still have not experienced and leakage ... the H2O ability boasted about by Ariat is no "boast", apparently ... they work very well as claimed.They have been exposed to heat and cold, wet and dry, cushy and abrasive environments ... all without one issue.Additionally ... they are very comfortable to wear all day!I have to climb in them ... they have been abused by heavy chains ... they have been submerged in various liquids.If you look closely, you can even see water heading on the toe section .... thank you, Ariat, for producing such a fine workboot ... you have a loyal customer in me.
Date published: 2018-09-04
Rated 5 out of 5 by from Weight in gold I bought my first pair a little over 5 years ago and they paid themselves off 5 times in my opinion. These boots are worn not just for work, but everyday life. I wore these boots while working in the welding industry, West Texas oilfields, truck driving, and now I wear them at my current job, in the manufacturing industry as the Safety manager. I have only changed out the insoles once since I've owned these boots. Sad to say they are on their last leg, the leather is wearing out finally, it’s time to replace them and retire my old ones.
Date published: 2017-11-21
Rated 5 out of 5 by from Perfect fit! By far the best fitting boot I've ever owned. Easy to slide on and snug once it is on.
Date published: 2017-10-29
Rated 5 out of 5 by from Great Fit from Day One Just purchased my third pair. Great fit right out of the box, long lasting and comfortable. By far the best work boot I have found to date.
Date published: 2017-10-19
Rated 5 out of 5 by from They will make you a believer These were my second pair of Ariats. I've had them for 2 years and I am vary happy with them. I tried on the "J" brand (junk) and they are garbage. Artist workings are a top notch boot. I work on concrete and pavement all the time. I will grab my workhogs over my Nikes if i want comfort or walking all day. I've just ordered the workhogs with sock resistant soles and composite toe cause I work on generators and the tread on my current pair is not safe for winter (wore down after 2 yr). Comfortable and very durable boots.
Date published: 2017-10-17
Rated 5 out of 5 by from Perfect fit Hubby loves them very comfortable his first pair of cowboy work work boots. Or cowboy boots ever.
Date published: 2017-09-28
Rated 4 out of 5 by from Almost perfect I work on a solar farm and am on my feet all day long. I needed some good supportive work boots. I had to buy some better insoles for them to fit my arch the way I like it but other than that these are perfect. Treated with some boot oil they are water resistant and very comfortable.
Date published: 2017-09-14
Rated 5 out of 5 by from Holds up well This is the second time in a row I've bought these same boots for work. Other boots by different brands in the same price range just don't hold up like these do.
Date published: 2017-08-16
  • y_2018, m_12, d_9, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_33
  • loc_en_US, sid_35NC49, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.