Skip Content
WG
ARIAT

10"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Dark Brown, Size 11-1/2

  • Item # 35NE95
  • Mfr. Model # 10002385
  • Catalog Page # N/A
  • Catalog Group # J0057
  • UNSPSC # 46181604
10"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Dark Brown, Size 11-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $188.58 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 11-1/2
  • Footwear Width D
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Bootie
  • Color Dark Brown
  • Height 10"
  • Footwear Closure Type Pull On
  • Liner Material Mesh
  • Shank Material Thermoplastic Polyurethane
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.74
  • Mark II Slip Test Results- Dairy Tile Wet 0.49
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.13
  • Style Number 10002385
  • Last Number or Name 2385
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Standards ASTM F2413-11 I/75 C/75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


10 In H Men's Work Boots, Plain Toe Type, Leather Upper Material, Dark Brown, Size 11-1/2 is rated 3.4 out of 5 by 7.
Rated 2 out of 5 by from Wore out way too fast Got my husband to finally buy "good boots" and he liked them but they wore smack out and rolled over on sides within 6 months. Hurt his feet and legs too bad to continue to wear them. DISAPPOINTED
Date published: 2017-01-22
Rated 1 out of 5 by from Not the boot for hard workers. I've tried several brands and styles of boots, and I have narrow feet so that makes it hard to find something that fits well. after wearing these boots nearly every day, 8-12 hour days, they have absolutely no cushion left in the insole or outsole. I've had these boots about 8 months now, the leather is holding up well, but the plastic seam that the leather is attached to the boot with is cracking. I can't wear these for more than a few hours without my feet hurting bad. I work at a Plywood mill, I'm always on my feet, walking on concrete or climbing ladders etc. Great looking boot, but not built to last in tough conditions or someone on their feet a lot.
Date published: 2015-11-13
Rated 5 out of 5 by from Best slip on work boot I read so many reviews with less than five stars, and everyone seems to talk about fit. Get these in the right size, I'm sure there's exceptions, and it's the most comfortable slip on work boot I have ever had. Never work less than 10 hour days and my feet never bother me. I will definitely be getting another pair once I wear these out
Date published: 2015-10-01
Rated 5 out of 5 by from Love these boots Bought these boots almost a year ago and will bye then again. Where them every day.
Date published: 2015-06-08
Rated 5 out of 5 by from Just bought my 3rd pair today!! These are the best boots out there!! I have owned literally a pair of every brand of boots made and for the past 5 years and from now on, Ariats are the only brand I even consider when I go to buy me, my wife or my son a pair of boots. I got another pair of the WorkHog Pull-Ons for myself today, since I work 14 hour work days and then typically a few hours past that until I shower is when they finally come off. I bought my son another pair today that I found while getting mine and with the technology Ariat puts into their boots and insoles, they are the best for support that little ones need at their age.
Date published: 2015-02-11
Rated 1 out of 5 by from NOT FOR WIDE FEET!!!!! I wear an EXACT 9.5 EE. I have worn this size for the last 35 years now. Within the last 1 year have purchased a pair of Carolina work boots, Boulet Harness Boots and 4 pair of Merrill shoes all in a 9.5 EE. They ALL fit like a glove...perfect. Upon receiving the Ariat Workhog 9.5 EE bark color with army green, they did not even look proper pulling them out of the box. My wife commented, "they sure don't LOOK very wide". Sure enough, could hardly get my foot in and hurt like hellp once I go them on. Why would a shoe company make a shoe that does not follow the proper sizing standard? Isn't building shoes what they do for a living??
Date published: 2014-12-24
Rated 5 out of 5 by from these boots are awesome! i have owned this style boot for about 4 years now and they are awesome! they have lots of support from a pull on boot! I work, play, and everything else in these boots and they hold up to anything you kick at them!! I buy 4 pairs a year!!
Date published: 2014-06-26
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_35NE95, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.