Skip Content
WG
ARIAT

10"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Dark Brown, Size 9-1/2

  • Item # 35NE91
  • My Part #
  • Mfr. Model # 10002385
  • Catalog Page # N/A
  • Catalog Group # J0057
  • UNSPSC # 46181604
Work Boots,Plain,Mens,9-1/2,D,Drk Brn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.58 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.65 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 9-1/2
  • Footwear Width D
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Bootie
  • Color Dark Brown
  • Height 10"
  • Footwear Closure Type Pull On
  • Liner Material Mesh
  • Shank Material Thermoplastic Polyurethane
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.74
  • Mark II Slip Test Results- Dairy Tile Wet 0.49
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.13
  • Style Number 10002385
  • Last Number or Name 2385
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Standards ASTM F2413-11 I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 3reviewers.
Rated 5 out of 5 by Best boot for the price I bought these boots to use in both an office setting and for field work almost a year ago. They have been comfortable but rugged as well in that the construction of the boot is very durable. Fully recommend these for a great work boot. I bought the Ariat mink oil as well when i purchased the boot and they are mostly waterproof as a result. August 18, 2015
Rated 2 out of 5 by Great boots until the soles split off I liked these boots while they lasted, but once the soles started to separate, they quickly became useless. The strange thing is that both boots started to separate with in a few weeks of each other. The tops are holding together well, but just can't justify buying a new pair to replace these defective boots. Tried taking them back to the store, but no luck after the first 30 days. To be fair, I have had these for about a year and I liked them until they fell apart (plenty of tread and leather still good). Ariat, please step up your quality control and I will try another pair. Until then, back to the long search for a reliable boot :( June 29, 2015
Rated 5 out of 5 by Comfort right out of the box I have a high instep and have trouble getting my feet into western boots. These fit me perfectly right out of the box. Perfect for all-day wear. The sole gives great traction in mud and snow and they look great too. February 7, 2014
  • 2015-09-08T19:50:38.206-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_35NE91, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.