Skip Content

WG
ARIAT

10"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Dark Brown, Size 7-1/2

  • Item # 35NE87
  • My Part #
  • Mfr. Model # 10002385
  • Catalog Page # N/A
  • Catalog Group # J0057
  • UNSPSC # 46181604
Work Boots,Plain,Mens,7-1/2,D,Drk Brn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $189.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 7-1/2
  • Footwear Width D
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Bootie
  • Color Dark Brown
  • Height 10"
  • Footwear Closure Type Pull On
  • Liner Material Mesh
  • Shank Material Thermoplastic Polyurethane
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Welted
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.74
  • Mark II Slip Test Results- Dairy Tile Wet 0.49
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.13
  • Style Number 10002385
  • Last Number or Name 2385
  • ASTM Footwear Class F2413-11 I/75 C/75
  • Standards ASTM F2413-11 I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


10 In H Men's Work Boots, Plain Toe Type, Leather Upper Material, Dark Brown, Size 7-1/2 is rated 3.9 out of 5 by 19.
Rated 5 out of 5 by from Great boot I've had these boots for about 7 years now. Have worn them just about everyday and have put them through everything. Very comfortable. Rubber is barely starting to crack on sides. Bottom is slightly peeled in sections on bottom. My feet definitely sweat but they still don't smell to this day. Has been a great boot. Highly recommend
Date published: 2017-10-14
Rated 5 out of 5 by from Love these boots I purchased these boots & They fit perfectly size and widthwise
Date published: 2017-09-21
Rated 5 out of 5 by from Love these boots! I purchased these boots about a year ago and wear them frequently. They are extremely comfortable. The fit is excellent (I have a wide foot). Highly recommend
Date published: 2017-09-19
Rated 4 out of 5 by from Good Quality I bought these for my husband and he loves them. The leather is good quality and the fit is great.
Date published: 2017-08-02
Rated 5 out of 5 by from Look and Feel Great I have only worn them once but they fit like a glove and I have a very narrow foot so I was wary about whether they would fit. So far so good and look for many months and years of wear out of them
Date published: 2017-07-27
Rated 4 out of 5 by from So far so good Bought a different brand boot when I started a new job, those boots lasted 9 months. Decided to buy these boots, so far so good. These boots broke in quick and easily. These boots have been worn every third day for 24 hours straight. They fit comfortably and do not hurt my feet. As of right now I recommend these boots, I am hoping they last.
Date published: 2017-07-21
Rated 1 out of 5 by from Not worth the money Bought a pair of these about 2 years ago to wear on the weekend and to the store and such over my steel toe work boots. The inside started falling apart after a few months and they are not comfortable at all. My 3 year old Red Wing work boots blow these out of the water. 3 years of wearing them 12 hours a day 6 days a week and the inner liner is just now starting to come apart. It's sad Ariat's "work" boots can't even hold up to casual weekend wear
Date published: 2017-07-12
Rated 1 out of 5 by from no so great after 2yrs bought two years ago for horseback riding , both soles fell off, rubber on bottoms like new,of course image too large to post,
Date published: 2017-07-03
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_19
  • loc_en_US, sid_35NE87, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.