NC
ARIAT

10"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Sunshine, Size 11EE

  • Item # 35NE46
  • My Part #
  • Mfr. Model # 10002387
  • Catalog Page # N/A
  • Catalog Group # H9575
  • UNSPSC # 46181604
10"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Sunshine, Size 11EE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.57 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Men’s all-weather Western boot has a waterproof, full-grain leather upper. Ariat’s® exclusive Advanced Torque Stability (ATS®) Technology and gel impact cushion pad support and cushion the foot as you move, promoting good posture and reducing fatigue. Heel stabilizer delivers support, rebound, and stability. Waterproof Pro™ construction blocks out the rain, snow, and mud to keep feet dry in most conditions. Roomy round toe design. Flexible, slip-resistant Duratread™ rubber sole resists abrasion.

Goodyear® welt construction is very sturdy and durable. The welt (a strip of leather or plastic) is stitched to the upper and midsole. The outsole is then attached with adhesive to the bottom and may also be stitched through the welt.

Nonmetallic design helps reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 11
  • Footwear Width EE
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Waterproof Type Full Bootie Membrane
  • Color Sunshine
  • Height 10"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Mesh
  • Shank Material TPU
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.72
  • Mark II Slip Test Results- Dairy Tile Wet 0.68
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.48
  • Style Number 10002387
  • Last Number or Name 2387
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


10 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Sunshine, Size 11EE is rated 4.1 out of 5 by 30.
Rated 5 out of 5 by from Exceptional quality, long lasting boot. I bought these boots as a college graduation present for myself 12 years ago. They have been through a lot and walked streets in China, Canada, South America and all over the U.S. with no sign of quitting any time soon. I had the soles stitched four years ago and have been good as new since. The soles just won't wear off. I'm getting ready to buy a second, more casual pair for going out. These, however will go on as my every day work boots.
Date published: 2017-11-26
Rated 4 out of 5 by from great boot I bought these a month ago and ordered the same size as my square toe Ariat boots thinking they would fit the same. These were much more narrow and although I wear D width in my other pair I had to get EE for them to fit correctly. Besides that, these are extremely comfortable boots and would recommend them to anybody who wears boots for work and is in them all day.
Date published: 2017-11-11
Rated 5 out of 5 by from Great boot I've had these boots for about 7 years now. Have worn them just about everyday and have put them through everything. Very comfortable. Rubber is barely starting to crack on sides. Bottom is slightly peeled in sections on bottom. My feet definitely sweat but they still don't smell to this day. Has been a great boot. Highly recommend
Date published: 2017-10-14
Rated 4 out of 5 by from So far so good I have always been a Justin boots guy, but my wife talked me into trying Ariats. I am happy with the purchase, very comfortable right out of the box.
Date published: 2017-10-02
Rated 5 out of 5 by from Love these boots I purchased these boots & They fit perfectly size and widthwise
Date published: 2017-09-21
Rated 5 out of 5 by from Love these boots! I purchased these boots about a year ago and wear them frequently. They are extremely comfortable. The fit is excellent (I have a wide foot). Highly recommend
Date published: 2017-09-19
Rated 4 out of 5 by from Good boots, up to expectactions This pair of boots are just right. It is the second time I've bought Ariat, and It seems that it will become a tradition to keep wearing ariat boots. I just wish this second pair were a little bit more easie to put on
Date published: 2017-09-05
Rated 5 out of 5 by from Exactly What I Need Exactly what I was looking for. I had a pair of Caterpillar boots that were waterproof and steel toe but they never fit as well and they wore down faster than I expected. These have made it through everything I've needed. Hunting/hiking trips, logging work, and trudging through snow. I don't even look at other brands anymore, just which new pair of Ariats will do the job.
Date published: 2017-08-24
  • y_2018, m_10, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_30
  • loc_en_US, sid_35NE46, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.