Skip Content
NC
ARIAT

10"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Aged Bark, Size 11EE

  • Item # 35ND10
  • My Part #
  • Mfr. Model # 10010134
  • Catalog Page # N/A
  • Catalog Group # H9556
  • UNSPSC # 46181604
Work Boots,Steel,Mens,11,EE,Aged Bark,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.57 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.93 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Goodyear™ welt construction, these Ariat 10" premium full grain leather, steel-toe, Western-style work boots feature a removable Ariat ATS® insole with gel impact cushion pad, a Duratread™ rubber outsole, a plastic shank, and a square toe.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 11
  • Footwear Width EE
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Aged Bark
  • Height 10"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Unlined
  • Shank Material Thermoplastic Polyurethane
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Square
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 1.00
  • Mark II Slip Test Results- Dairy Tile Wet 0.84
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.48
  • Style Number 10010134
  • Last Number or Name 10134
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 6reviewers.
Rated 5 out of 5 by A great work boot I wear mine around the ranch doing any kind of work. Although the heel isn't quite tall enough they work fine for horseback too. They are heavy and double tough. August 13, 2015
Rated 4 out of 5 by great boot so far Got these boots as a gift, my foot feels great in it, but for some reason there's a lot of extra room at my calves and shins.. anyone know why abd what I can do to make it tighter? December 26, 2014
Rated 5 out of 5 by Great Boots I have had these boots for a little while now, they are great. They were a little stiff when I first purchased them, break in time for me was about 3 days of working 9 1/2 hours a day, they just got better and better. I had back surgery this year, and I work on a concrete floor for 9-10 hours a day, I was use to wearing Justin & redwing boots, but after my back problems I couldn't wear either of them for very long with out hurting. My wife has been telling me to get a pair of these for a while and it has been the best boot purchase I've ever made!! So if you have back problems or your feet hurt in your old boots I highly recommend these workhogs H20 round toe, composite toe boots. Super Comfortable. I know I'll be buying another pair.Thanks for reading,I hope this review helps someone who is needing a pair of good boots and don't know what to buy. Well worth the money. December 24, 2014
Rated 5 out of 5 by 24 hours straight and still my feet don't hurt! I have bought 4-5 pairs of these over the years and the only reason i have to buy more is due to the tread wearing completely down. I wear them everywhere all day everyday and my feet never hurt. Im pretty rough on boots at work and these hold up and then i can polish them up for a night out! I just wished they came in black! October 23, 2014
Rated 5 out of 5 by Can't beat 'em... I'm here to order my second pair of these. First was purchased in February 2012; it's now October 2014. I've worn these boots almost everyday for plenty of 12+ hour shifts, in the Texas oilfields, on construction sites, and on camping and hunting trips. They've lasted forever, under tough conditions, including in and out of water. Love 'em. October 3, 2014
Rated 5 out of 5 by Best work boot!!! Bought 3 pairs of these over the years. Work offshore. Doesn't get any better as far as comfort, weight and just an all around boot for work or play. September 14, 2014
  • 2015-09-08T19:49:55.272-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_35ND10, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.