Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ARIAT

10"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Aged Bark, Size 13D

  • Item # 35NC99
  • My Part #
  • Mfr. Model # 10010134
  • Catalog Page # 1751
  • Catalog Group # H9556
  • UNSPSC # 46181604
10"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Aged Bark, Size 13D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.57 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.36 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Goodyear™ welt construction, these Ariat 10" premium full grain leather, steel-toe, Western-style work boots feature a removable Ariat ATS® insole with gel impact cushion pad, a Duratread™ rubber outsole, a plastic shank, and a square toe.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 13
  • Footwear Width D
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Aged Bark
  • Height 10"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Unlined
  • Shank Material Thermoplastic Polyurethane
  • Outsole Material Duratread(TM)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Square
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 1.00
  • Mark II Slip Test Results- Dairy Tile Wet 0.84
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.48
  • Style Number 10010134
  • Last Number or Name 10134
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


10 In H Men's Work Boots, Steel Toe Type, Leather Upper Material, Aged Bark, Size 13D is rated 4.4 out of 5 by 34.
Rated 1 out of 5 by from The Pain These are the most painful boots I have ever encountered. They make the old combat issue boots in boot camp in the late 80’s and 90’s seem wonderful. I had to quit wearing them after a month because I could hardly stand up on my feet after wearing them at work. I had to go back to Justin’s.
Date published: 2018-04-18
Rated 1 out of 5 by from Biggest waste of money For the first 2-3 weeks I wore them they hurt my feet and knees so bad. The next 4 months they weren't bad other then they leaked. Now month 7 the insoles are junk and the leather starting to come apart. I'm a machinist so I have to stand on concrete floors all day and dont really work them as hard as other jobs would. I'll never waste my money on Ariat work boots again do your self a favor and buy redwings.
Date published: 2017-11-15
Rated 5 out of 5 by from Very Comfortable Daily Wearing Boot Bought these boots as they came highly reccommended from my friends in the O&G industry. I work in the Utility Industry and have worn them daily since purchase. These boots are extremely comfortable, so much so I wear them on the weekends also.
Date published: 2017-11-08
Rated 5 out of 5 by from I’ve had these boots for four years now and , I wouldn’t wear anything else!
Date published: 2017-11-05
Rated 5 out of 5 by from Top notch leather, durability, and comfort Very stylish, very durable, and very comfortable.
Date published: 2017-10-23
Rated 5 out of 5 by from Great boots All of my co-workers are buying this boot. They look great and are comfort.
Date published: 2017-10-13
Rated 5 out of 5 by from Really enjoy them I weld in a factory setting and these boots are by far my favorite, very supportive. When a 1000lb bar landed on my leg my feet were protected and the boot had minimal damage. Would highly recommend
Date published: 2017-10-05
Rated 5 out of 5 by from Great work boot They fit great and are very comfortable. Will buy another pair
Date published: 2017-10-03
  • y_2018, m_7, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_34
  • loc_en_US, sid_35NC99, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.