Skip Content


Stand,for Mfr. No. EV431/EV432,SS

  • Item # 48WG30
  • My Part #
  • Mfr. Model # EV445
  • Catalog Page # N/A
  • UNSPSC # 41105101
Stand,for Mfr. No. EV431/EV432,SS close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $166.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stainless steel stand is for use with Argos M-Vac and M-Vac Jr. systems. Use these systems to collect a variety of liquids and supernatants including tissue and cell culture media, biological immunology reagents, or any liquid chemical waste that uses a standard in-house vacuum. UV-resistant systems consist of a stainless steel safety stand, 4L or 2L polypropylene vacuum bottle, and a polypropylene cap available with either quick release coupling tubing connectors or traditional barbed fittings (the M-Vac Jr. is available only with the barbed fitting cap). Both units include flexible silicone vacuum tubing that can be used with Pasteur pipettes, serological pipettors or the HandE-Vac handheld aspirator.
• Ideal for use with critical or dangerous liquid
• Autoclavable at 121°C for 20 minutes
• Withstands 700mm Hg

View More

Technical Specs

  • Item Stand
  • For Use With Mfr. No. EV431, EV432
  • Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.