Skip Content

NC
ARGOS TECHNOLOGIES

Pipetting Reservoir,Basin,3mL,PK50

  • Item # 48WG11
  • My Part #
  • Mfr. Model # B3134
  • Catalog Page # N/A
  • UNSPSC # 41121517
Pipetting Reservoir,Basin,3mL,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $163.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this sterile, 12-Channel Pipette Basin for serial dilutions or pipetting different reagents using a pipettor with up to a 12 channels. Each of the 12 chambers holds up to 3mL, is numbered to ensure accurate sample reference, and is “V” shaped to facilitate complete sample withdrawal. Made from chemical-resistant virgin polypropylene, the basin can withstand temperatures from -80° to 121°C. Each basin is individually wrapped in an easy open bag and comes complete with a tight fitting lid to minimize evaporation or contamination during incubation or storage.

View More

Technical Specs

  • Item Pipetting Reservoir
  • Type Basin
  • Material of Construction Polypropylene
  • Capacity 3mL
  • Height 1-1/4"
  • Color White
  • Special Features Sterile
  • For Use With Pipettor, Liquid Handling, Liquid Transfer
  • Packaging Individually Sealed
  • Manufacturers Warranty Length No Express Duration
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.