Skip Content

NC
ARGOS TECHNOLOGIES

Pipetting Reservoir,White,100mL,PK100

  • Item # 48WG09
  • My Part #
  • Mfr. Model # B3110-100
  • Catalog Page # N/A
  • UNSPSC # 41121517
Pipetting Reservoir,White,100mL,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purposefully designed reagent reservoirs are created to work with 8- and 12-channel pipettes, with angled sides and a narrow V-shaped bottom to ensure that every last drop of costly reagents can be easily aspirated. The white polystyrene basins have a thick-wall construction that provides a noticeable difference in product and performance. Low cross bars on each end of the basin provide greater rigidity and durability. Easy-to-use design features pour spouts in every corner, and one larger spout on each reservoir to facilitate spill-free pouring. Packaged in “Snap and Tear” bags that are easy to open, with no need for scissors, or concerns about damaging the basins. Each features graduations on the inner walls. The reservoirs are gamma-sterilized and certified RNase-free, DNase-free, and pyrogen-free.

View More

Technical Specs

  • Item Pipetting Reservoir
  • Type Basin
  • Material of Construction Polystyrene
  • Capacity 100mL
  • Height 1-25/64"
  • Color White
  • Special Features Sterile, Corner Pour Spouts, Wrapped In Snap and Tear Bags
  • For Use With Pipettor, Liquid Handling, Liquid Transfer
  • Packaging 5PK
  • Manufacturers Warranty Length No Express Duration
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.