Navigation Menu New

Access My Account, Order History, Lists and more here.

48WF84 CRY51 UNSPSC # 41103006

Cryovial Workstation, Polycarbonate, Blue, 1 in Overall Height, 4 in Overall Width

  • Item # 48WF84
  • Mfr. Model # CRY51
  • UNSPSC # 41103006
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

The Argos Technologies PolarSafe™ Cryogenic Vial workstation rack will securely hold up to 40 self-standing cryogenic vials, to allow one-handed opening and closing of caps.
• Temp. tange: -196°C to +121°C
• Can be autoclaved
• Sold individually

Tap image to zoom.

Roll over image to zoom.

Cryovial Workstation, Polycarbonate, Blue, 1 in Overall Height, 4 in Overall Width

  • Item # 48WF84
  • Mfr. Model # CRY51
  • UNSPSC # 41103006
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

The Argos Technologies PolarSafe™ Cryogenic Vial workstation rack will securely hold up to 40 self-standing cryogenic vials, to allow one-handed opening and closing of caps.
• Temp. tange: -196°C to +121°C
• Can be autoclaved
• Sold individually

Technical Specs

  • Item Cryovial Workstation
  • Material Polycarbonate
  • Color Blue
  • Overall Height 1 in
  • Overall Width 4 in
  • Overall Length 8.5 in
  • Overall Diameter 0.36 in
  • Holds (40) Tubes
  • Min. Temp. Rating -196 Degrees C
  • Max. Temp. Rating 121 Degrees C

The Argos Technologies PolarSafe™ Cryogenic Vial workstation rack will securely hold up to 40 self-standing cryogenic vials, to allow one-handed opening and closing of caps.
• Temp. tange: -196°C to +121°C
• Can be autoclaved
• Sold individually

Back to Top