Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ARGOS TECHNOLOGIES

Aspiration System,1L,14in H x 10in D

  • Item # 48WG44
  • My Part #
  • Mfr. Model # MV000
  • Catalog Page # N/A
  • UNSPSC # 41105101
Aspiration System,1L,14in H x 10in D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $184.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Argos MiniVac can be used with an in-house vacuum as a standalone waste collection system or as an overflow vessel; it replaces the need for glass waste containers, helping to eliminate the risk of breakage and contamination. The MiniVac flask and cap sit in a clear PETG safety reservoir basin that collects liquid should the flask overflow, crack or leak. Full flasks can be transferred safely by using the included transfer cap; polypropylene barbed cap fittings eliminate risk of broken glass rod fittings. The system includes a disposable 1L polystyrene flask, plastic reservoir basin, polypropylene cap with barbed fittings and tubing.
• Small (7.5") footprint
• Easy clean up with 70% isopropyl alcohol

View More

Technical Specs

  • Item Aspiration System
  • Max. Aspiration Rate 14mL/sec.
  • Max. Flow Rate 53mL/sec.
  • Vacuum Range -275mm to 625mm
  • Depth 10"
  • Width 6"
  • Height 14"
  • Bottle Size 1L
  • Includes Polystyrene Bottle, Reservoir Stand, Barbed Cap, Transfer Cap, Tubing Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.