Skip Content
NC
ARGOS TECHNOLOGIES

Aspiration System,3L,17in H x 10in D

  • Item # 48WG17
  • My Part #
  • Mfr. Model # EV300
  • Catalog Page # N/A
  • UNSPSC # 41105101
Aspiration System,3L,17in H x 10in D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,960.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When you're dealing with critical or dangerous liquids or supernatants, pathogens, or any class III or IV biohazard, the Argos E-Vac Aspiration System provides an effective laboratory alternative to a traditional in-house vacuum. This quiet, oil-free membrane pump has a range from -250mm to 650 mm Hg. Pump automatically switches on when vacuum pressure is applied allowing it to maintain a constant vacuum pressure and, once target vacuum is reached, pump automatically switches off. Perfect for gentle aspiration of small plates and dishes, as well as rapid emptying of larger containers. Easy-to-clean stainless steel housing is UV-resistant for use in laminar hoods.

The included 3L safety glass bottle can be autoclaved for 20 minutes at 121°C to prevent laboratory contamination and has a lid that is equipped with quick-release tubing connectors for safe, convenient tubing connections. Base units are illuminated to allow visual inspection of waste levels in the bottle, and dual hydrophobic filters prevent liquids from reaching the pump housing and contaminating the system. A level detection sensor automatically shuts the pump off when the bottle is full.
Features:
• Compact, user-friendly design
• Level detection system prevents bottle overfill
• Control knob for infinite vacuum setting from -250 mbar to -650 mbar
• Includes HandE-Vac hand operator with single-channel plastic adapter
• All wetted parts such as bottle, lid, tubing, connectors and hand operator are autoclavable

View More

Technical Specs

  • Item Aspiration System
  • Max. Aspiration Rate 14mL/sec.
  • Max. Flow Rate 53mL/sec.
  • Vacuum Range -275mm to 625mm
  • Hz 50/60
  • Voltage 100 to 240
  • Depth 10"
  • Width 7"
  • Height 17"
  • Bottle Size 3L
  • Includes Level Detection Cable, Tubing Set, Filter, Main Adapter, Hand Operator
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.