Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
ARCTIC CIRCLE

6500 cfm Direct, 3/4

  • Item# 5NV78
  • Mfr. Model# US670G
  • Catalog Page# N/A
  • UNSPSC# 40101703
6500 cfm Direct, 3/4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ducted Evaporative Cooler
  • Drive With
  • Air Flow 6500 cfm
  • Drive Type Direct
  • Motor HP 3/4
  • Discharge Side
  • Width 37"
  • Depth 37"
  • Height 42-1/4"
  • Grille Height 42-1/4"
  • Duct Opening Length 19-1/2"
  • Duct Opening Width 20"
  • Pad Thickness 2"
  • Pump Voltage 115
  • Operating Weight 400 lb.
  • Color Taupe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms