Navigation Menu New

Access My Account, Order History, Lists and more here.

56KF03 7600P-10 UNSPSC # 24112407

Mailbox: MB1, 1 Doors, Pewter, Front, Surface/Post, Powder Coated

  • Item # 56KF03
  • Mfr. Model # 7600P-10
  • UNSPSC # 24112407
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mailbox: MB1, 1 Doors, Pewter, Front, Surface/Post, Powder Coated

  • Item # 56KF03
  • Mfr. Model # 7600P-10
  • UNSPSC # 24112407
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Mailbox
  • Type MB1
  • Number of Doors 1
  • Color Pewter
  • Height 8 21/32 in
  • Depth 20 15/64 in
  • Width 6 15/16 in
  • Loading Front
  • Mounting Surface/Post
  • Finish Powder Coated
  • Standards USPS
Back to Top