Navigation Menu New

Access My Account, Order History, Lists and more here.

56KE97 6300B-10 UNSPSC # 24112407

Mailbox: Locking, 2 Doors, Black, Front, Surface/Post, Powder Coated

  • Item # 56KE97
  • Mfr. Model # 6300B-10
  • UNSPSC # 24112407
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mailbox: Locking, 2 Doors, Black, Front, Surface/Post, Powder Coated

  • Item # 56KE97
  • Mfr. Model # 6300B-10
  • UNSPSC # 24112407
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Mailbox
  • Type Locking
  • Number of Doors 2
  • Color Black
  • Height 11 1/2 in
  • Depth 19 31/32 in
  • Width 11 19/64 in
  • Loading Front
  • Mounting Surface/Post
  • Finish Powder Coated
  • Standards USPS
  • Includes (4) Keys
Back to Top