Navigation Menu New

Access My Account, Order History, Lists and more here.

56KE93 5100B UNSPSC # 24112407

Mailbox: Locking, 1 Doors, Black, Front, Surface/Post, Powder Coated

  • Item # 56KE93
  • Mfr. Model # 5100B
  • UNSPSC # 24112407
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mailbox: Locking, 1 Doors, Black, Front, Surface/Post, Powder Coated

  • Item # 56KE93
  • Mfr. Model # 5100B
  • UNSPSC # 24112407
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Mailbox
  • Type Locking
  • Number of Doors 1
  • Color Black
  • Height 18 35/64 in
  • Depth 20 in
  • Width 13 31/32 in
  • Loading Front
  • Mounting Surface/Post
  • Finish Powder Coated
  • Includes (2) Keys
Back to Top