Skip Content


Lever Lockset,Electrical,Mortise

  • Item # 28XY08
  • My Part #
  • Mfr. Model # L9080EL 24V LLL RX
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset,Electrical,Mortise close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Lever Locksets

Technical Specs

  • Electrical/Mechanical Electrical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Mortise
  • Lockset Grade Not Graded
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Ligature Resistant No
  • Item Schlage Electric Mortise Lock case w/RX
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.