Navigation Menu New

Access My Account, Order History, Lists and more here.

28XZ84 ND80PDEU RHO 626 24V UNSPSC # 46171503

Electronic Lock: 1, ND Rhodes, Satin Chrome, Schlage SC1, Different

  • Item # 28XZ84
  • Mfr. Model # ND80PDEU RHO 626 24V
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

This 24V Architectural Control Systems Cylindrical Electronic Lock with Lever has an American National Standards Institute (ANSI) grade 1 rating which offers the highest levels of product longevity and toughness. Because it is a fail-secure storeroom lock, the outside lever is continuously locked unless opened by a key or electrical current. During a power failure, the door will lock. The inside lever remains free at all times for immediate exit. Ideal for high security applications.

Tap image to zoom.

Roll over image to zoom.

Electronic Lock: 1, ND Rhodes, Satin Chrome, Schlage SC1, Different

  • Item # 28XZ84
  • Mfr. Model # ND80PDEU RHO 626 24V
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

This 24V Architectural Control Systems Cylindrical Electronic Lock with Lever has an American National Standards Institute (ANSI) grade 1 rating which offers the highest levels of product longevity and toughness. Because it is a fail-secure storeroom lock, the outside lever is continuously locked unless opened by a key or electrical current. During a power failure, the door will lock. The inside lever remains free at all times for immediate exit. Ideal for high security applications.

Technical Specs

  • Electrical/Mechanical Electrical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Fail Secure
  • Lockset Grade 1
  • Style ND Rhodes
  • Lockset Finish Satin Chrome
  • Keyway Type Schlage SC1
  • Key Type Different
  • Standards ANSI A156.2
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr
  • Backset 2 3/4 in
  • Ligature Resistant No
  • Cylinder Core Type Conventional
  • For Use With Access Control, Power Transfer
  • Handle Material Cast Zinc
  • Includes (2) Keys, Latch, Strike
  • Item Electronic Lock
  • Key Material Nickel Silver
  • Location Type Commercial
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 2
  • Number of Pins 6
  • Required Door Thickness 1-5/8 in to 2-1/8 in
  • Series ND
  • Strike Dim. 4-7/8 in x 1-1/4 in
  • Strike Type ANSI
  • Voltage 24V AC/V DC
  • Fire Rating - Door Hardware 3 hr
  • Visual Indicator Message No Message

This 24V Architectural Control Systems Cylindrical Electronic Lock with Lever has an American National Standards Institute (ANSI) grade 1 rating which offers the highest levels of product longevity and toughness. Because it is a fail-secure storeroom lock, the outside lever is continuously locked unless opened by a key or electrical current. During a power failure, the door will lock. The inside lever remains free at all times for immediate exit. Ideal for high security applications.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top