DG
ARCHER

Double Fork, Single Swivel Hook Steel Forklift Sleeve with 1500 lb. Load Capacity

  • Item # 485V58
  • My Part #
  • Mfr. Model # AFS001
  • Catalog Page # N/A
  • UNSPSC # 24101629
Double Fork, Single Swivel Hook Steel Forklift Sleeve with 1500 lb. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Forklift Sleeve
  • Style Double Fork, Single Swivel Hook
  • Load Capacity 1500 lb.
  • Color Silver
  • Fork Pocket Size 6-1/2" W
  • Material Steel
  • Hook Opening 1-1/2"
  • Includes 4 ft. Nylon Barrier Strap, 4 ft. Safety Strap
  • Overall Height 9"
  • Overall Width 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: China, and Russian Federation.

  • This item is restricted for international sale.

Alternate Search Terms