Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ARCAIR Gouging Electrode: Jointed, 1/2 in x 14 in, 1,000 A, DCEP, 100 PK

Item 
6CER6
Mfr. Model 
24082003

Product Details

Catalog Page
2299
Brand
ARCAIR
Manufacturer Part Number
24082003
Series
Jetrods
Electrode Shape
Jointed
Diameter
1/2 in
Length
14 in
Maximum Amperage
1,000 A
Current Designation
DCEP
Application
Designed Specifically for the Air Carbon-Arc Process; For Metal Removal, Not Welding; Ideal for Creating U-Grooves for Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning and Repairing Castings; Removing Hard Surface Material and Rough Machining
Features
Contains a Precise Formulated Blend of Carbon and Graphite; Superior Metal Removal Rates, Cool Operation and Uniform Diameters
Finish/Coating
Copper
For Material Type
Aluminum; Carbon Steel; Cast Iron; Copper; Manganese Steel; Nickel Alloys; Stainless Steel
Container Type
Box
Process
Air Carbon Arc Cutting and Gouging (CAC-A)
UNSPSC
23171515
Country of Origin
Taiwan (subject to change)
Product Description

Jointed air carbon arc electrodes can be fed continuously and minimize stub loss in production cutting or gouging operations with automated air carbon arc torches. Each electrode has a connector at its tip that attaches to another electrode that is being fed through an automated torch to allow for continuous feeding and avoid having to stop the cutting process to swap electrodes. The electrodes' copper coating improves their electrical conductivity for greater cutting efficiency and cooler operation than uncoated electrodes. The coating also helps maintain the electrodes' diameter at the arc point.