Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ARCAIR Gouging Electrode: Flat, 3/8 in x 12 in, DCEP, 50 PK

Item 
43GK67
Mfr. Model 
35099003

Product Details

Catalog Page
N/A
Brand
ARCAIR
Manufacturer Part Number
35099003
Electrode Shape
Flat
Diameter
3/8 in
Length
12 in
Current Designation
DCEP
Finish/Coating
Copper
UNSPSC
23171515
Country of Origin
Taiwan (subject to change)
Product Description

Flat, air carbon arc electrodes are suitable for scarfing, gouging, removing weld crowns or temporary welded dogs, and making or repairing dies when close tolerances are required. The electrodes' copper coating improves their electrical conductivity for greater cutting efficiency and cooler operation than uncoated electrodes. The coating also helps maintain the electrodes' diameter at the arc point.