Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ARC ABRASIVES

Very Fine Silicon Carbide Sandpaper Sheet, 180 Grit W, Backing Weight : X, 1 EA

  • Item # 35NM78
  • My Part #
  • Mfr. Model # 7378242410
  • Catalog Page # N/A
  • UNSPSC # 31191501
Very Fine Silicon Carbide Sandpaper Sheet, 180 Grit W, Backing Weight : X, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Great for cleaning and refinishing, these durable sanding sheets can be used for a variety of surface preparation jobs.

View More

Technical Specs

  • Item Sandpaper Sheet
  • Grade Very Fine
  • Grit 180
  • Abrasive Material Silicon Carbide
  • Backing Material Paper
  • Backing Weight X
  • Color Gray
  • Series Spectra
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.