Skip Content

DG
ARC ABRASIVES

Sanding Belt, 12" Length, 1/2" Width, Ceramic, 40 Grit, Coarse, Coated, PREDATOR, PK50

  • Item # 36H249
  • My Part #
  • Mfr. Model # 71-005012003K
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 12" Length, 1/2" Width, Ceramic, 40 Grit, Coarse, Coated, PREDATOR, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanding Belts

Technical Specs

  • Item Sanding Belt
  • Width 1/2"
  • Length 12"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 40
  • Grade Coarse
  • Series PREDATOR
  • Color YELLOW
  • Backing Weight Y
  • Backing Material CLOTH
How can we improve our Technical Specifications?

Compliance and Restrictions

None